Apply to be a TradeMaster!
Main product image of Reach One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-3983-S-0
Magnifying glass
Hover image to zoom

Reach One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-3983-S-0

Brand:
Kohler
SKU:
K-3983-S-0
Rating:
(0)
Q&A:
(0)
Reach One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-3983-S-0
Magnifying glass
Hover image to zoom
K-3983-S-0 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Width (Inches)
14-7/16" Width
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

Reach One-piece compact elongated toilet w/ skirted trapway, dual-flush
  • A perfect union of practicality and aesthetics, the Reach toilet features a modern design w/ skirted trapway that's sleek and easy to keep clean. Two top-mount buttons offer the choice of .8 or 1.28 gallons per flush. At the lower .8 flush setting, this dual-flush high-efficiency toilet can save as much as 6,000 gallons of water annually over a traditional 1.6 gallon toilet.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Top-mount dual-flush actuator offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • Skirted trapway simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming
  • Dual-flush flushing system

Specs

Application:

Residential

Width (Inches):

14-7/16"

Product Type:

One Piece Toilet

Shape:

Elongated

Installation Type:

Floor Mount

Material:

Vitreous China

Color:

White

Series:

Reach

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need