Apply to be a TradeMaster!
Main product image of Wellworth Two-Piece Round-Front Toilet, Dual-Flush (Black), K-3987-7
Magnifying glass
Hover image to zoom

Wellworth Two-Piece Round-Front Toilet, Dual-Flush (Black), K-3987-7

Brand:
Kohler
SKU:
K-3987-7
Rating:
(0)
Q&A:
(0)
Wellworth Two-Piece Round-Front Toilet, Dual-Flush (Black), K-3987-7
Magnifying glass
Hover image to zoom
$735.68 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 86.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Color
Black

Description

–
This KOHLER Wellworth dual-flush toilet combines water savings with powerful flush performance. An innovative two-tone flush lever offers the choice of 1.1 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional two-piece round-front toilet, leaving the top free for storage. The high-efficiency 1.1-gallon flush reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year.
  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gallons per flush (gpf)
  • 2-1/8" (54 mm) fully glazed trapway
  • Coordinates with other products in the Wellworth collection
  • Combination consists of toilet bowl and tank
  • Dual-flush technology allows you to choose between a full or partial flush
  • Eligible for consumer rebates in some municipalities

Specs

–
Shape:

Round

Color:

Black

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy