Apply to be a TradeMaster!
Main product image of Wellworth Two-Piece Round-Front Toilet, 1.28 Gpf (Black), K-3997-7
Magnifying glass
Hover image to zoom

Wellworth Two-Piece Round-Front Toilet, 1.28 Gpf (Black), K-3997-7

Brand:
Kohler
SKU:
K-3997-7
Rating:
(0)
Q&A:
(0)
Wellworth Two-Piece Round-Front Toilet, 1.28 Gpf (Black), K-3997-7
Magnifying glass
Hover image to zoom
$657.68 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 86.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Shape
Round

Description

–
An industry standard since 1936, the KOHLER Wellworth toilet offers an iconic, streamlined design. With a 1.28-gallon flush and space-saving round-front bowl, this Wellworth high-efficiency two-piece round-front toilet features outstanding performance while remaining economical in its water usage, saving over 16,500 gallons of water per year compared to a 3.5-gallon toilet.
  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Combination consists of toilet bowl and tank
  • Coordinates with other products in the Wellworth collection
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Eligible for consumer rebates in some municipalities
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Color:

Black

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy