Apply to be a TradeMaster!
Main product image of San Souci One-piece Round-front Toilet, 1.28 GPF (White), K-4007-0
Magnifying glass
Hover image to zoom

San Souci One-piece Round-front Toilet, 1.28 GPF (White), K-4007-0

Brand:
Kohler
SKU:
K-4007-0
Rating:
(0)
Q&A:
(0)
San Souci One-piece Round-front Toilet, 1.28 GPF (White), K-4007-0
Magnifying glass
Hover image to zoom
$1,177.44 each
In Stock
In Stock
Get 11 Thu, Oct 22 - Tue, Oct 27

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
16-3/4" Width
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount

Description

–
San Souci One-piece round-front toilet, 1.28 gpf
  • With sleek, contemporary curves and a low-profile silhouette, KOHLER San Souci makes a bold statement in any bathroom. The one-piece round-front design features a compact tank that flows seamlessly into the bowl, saving space while enhancing modern decor. Its efficient 1.28-gallon AquaPiston flush delivers powerful performance while saving up to 16,500 gallons of water per year compared to older 3.5-gallon toilets. The included Quiet-Close seat prevents slamming and makes cleaning and installation effortless.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Low-profile design
  • Left-hand Polished Chrome trip lever
  • Includes Reveal Quiet-Close seat
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • 1.28 gpf (4.8 lpf)
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Application:

Residential

Shape:

Round

Material:

Vitreous China

Gallons Per Flush:

1.28

Width (Inches):

16-3/4"

Series:

San Souci

Color:

White

Product Type:

One Piece Toilet

Installation Type:

Floor Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy