Apply to be a TradeMaster!
Main product image of San Souci One-piece Round-front Toilet, 1.28 GPF (Thunder Grey)
Magnifying glass
Hover image to zoom

San Souci One-piece Round-front Toilet, 1.28 GPF (Thunder Grey)

Brand:
Kohler
SKU:
K-4007-58
Rating:
(0)
Q&A:
(0)
San Souci One-piece Round-front Toilet, 1.28 GPF (Thunder Grey)
Magnifying glass
Hover image to zoom
K-4007-58 has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
16-3/4" Width
Product Highlight: Color
Thunder Grey

Description

San Souci One-piece round-front toilet, 1.28 gpf
  • With sleek, contemporary curves and a low-profile silhouette, KOHLER San Souci makes a bold statement in any bathroom. The one-piece round-front design features a compact tank that flows seamlessly into the bowl, saving space while enhancing modern decor. Its efficient 1.28-gallon AquaPiston flush delivers powerful performance while saving up to 16,500 gallons of water per year compared to older 3.5-gallon toilets. The included Quiet-Close seat prevents slamming and makes cleaning and installation effortless.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Low-profile design
  • Left-hand Polished Chrome trip lever
  • Includes Reveal Quiet-Close seat
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • 1.28 gpf (4.8 lpf)
  • 2-1/8" (54 mm) fully glazed trapway

Specs

Application:

Residential

Installation Type:

Floor Mount

Material:

Vitreous China

Gallons Per Flush:

1.28

Product Type:

One Piece Toilet

Series:

San Souci

Shape:

Round

Width (Inches):

16-3/4"

Color:

Thunder Grey

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need