| Finish: | Polished Chrome |
|---|---|
| ADA: | Yes |
| Number of Handles: | 2 |
| Finish Family: | Chrome |
| Application: | Commercial Healthcare |
| Max Deck Thickness: | 0.63" |
| Installation Type: | Deck Mount |
| Product Type: | Bathroom Faucet |
| Drain Type: | No Drain |
| Series: | Triton Bowe |
| Handle Style: | Wrist Blade |
| Warranty: | 1 Year Limited |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 Lead Free |
| Type: | Manual |
| Spout Height: | 1.5" |
| Connection Size: | 1/2" |
| Number of Holes: | 3 |
| Material: | Brass |
| Flow Rate (GPM): | 0.35 |
| Faucet Configuration: | Centerset |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |