| Number of Holes: | 3 |
|---|---|
| Application: | Commercial |
| Series: | Triton Bowe |
| Approvals: | WaterSense Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Drain Type: | No Drain |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Centerset |
| ADA: | Yes |
| Spout Height: | 7.75" |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 1.75" |
| Connection Type: | Compression |
| Warranty: | 1 Year Limited |
| Material: | Brass |
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 1 |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |