Apply to be a TradeMaster!
Main product image of Mach Wave Touchless Urinal Flushometer, Dc-Powered, 0.5 Gpf (Polished Chrome), K-40UD00G20-CP
Magnifying glass
Hover image to zoom

Mach Wave Touchless Urinal Flushometer, Dc-Powered, 0.5 Gpf (Polished Chrome), K-40UD00G20-CP

Brand:
Kohler
SKU:
K-40UD00G20-CP
Rating:
(0)
Q&A:
(0)
Mach Wave Touchless Urinal Flushometer, Dc-Powered, 0.5 Gpf (Polished Chrome), K-40UD00G20-CP
Magnifying glass
Hover image to zoom
$596.79 each
In Stock
In Stock
Get 7 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
WAVE technology offers hygienic touchless operation on command. Activating only when a hand is waved directly over the flushometer, the sensor eliminates random flushing that can be frightening for children. And by removing false actuations, WAVE technology provides even greater water savings.
  • 0.5 gpf (1.9 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with KOHLER commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Includes 1.5V AA alkaline batteries
  • Patented piston technology for superior flush volume accuracy

Specs

–
Warranty:

1 Year

Country of Origin:

China

Series:

Mach WAVE

Finish:

Polished Chrome

Material:

Brass

ADA:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy