Apply to be a TradeMaster!
Main product image of Toilet Tank, 1.28 Gpf (Black/Black), K-4143-7
Magnifying glass
Hover image to zoom

Toilet Tank, 1.28 Gpf (Black/Black), K-4143-7

Brand:
Kohler
SKU:
K-4143-7
Rating:
(0)
Q&A:
(0)
Toilet Tank, 1.28 Gpf (Black/Black), K-4143-7
Magnifying glass
Hover image to zoom
$577.81 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 31.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Installation Type
Floor Mount

Description

–
Corbelle Toilet tank, 1.28 gpf

Experience reliable performance and water-saving innovation with KOHLER Corbelle toilet tank. Featuring AquaPiston flush technology, this tank delivers a fast, powerful, and virtually plug-free flush while using only 1.28 gallons per flush. Enjoy significant water savings - up to 16,500 gallons annually compared to a 3.5-gallon toilet - without compromising performance. Pair with the K-4144 bowl to complete your Corbelle skirted toilet.
  • 1.28 gpf (4.8 lpf)
  • Combines with the K-4144 bowl to create a complete K-3814 Corbelle toilet
  • Alternative options available: Corbelle toilet tank with ContinousClean - K-5711
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Left-hand trip lever

Specs

–
ADA:

No

Color:

Black

Application:

Residential

Product Type:

Toilet Tank

Installation Type:

Floor Mount

Gallons Per Flush:

1.28

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy