Apply to be a TradeMaster!
Main product image of Round-Front Toilet Bowl (Biscuit), K-4197-96
Magnifying glass
Hover image to zoom

Round-Front Toilet Bowl (Biscuit), K-4197-96

Brand:
Kohler
SKU:
K-4197-96
Rating:
(0)
Q&A:
(0)
Round-Front Toilet Bowl (Biscuit), K-4197-96
Magnifying glass
Hover image to zoom
$483.07 each
In Stock
In Stock
Get 18 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 51.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Biscuit
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Round

Description

–
Wellworth Round-front toilet bowl

An American classic, this Wellworth toilet bowl offers innovation and streamlined style. The round-front shape fits smaller bath or powder rooms, and the versatile design matches a coordinated Wellworth tank for a complete ensemble.
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Combines with the K-4468 tank to create a complete K-3977 Wellworth toilet
  • Coordinates with other products in the Wellworth collection

Specs

–
Color:

Biscuit

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

ADA:

No

Shape:

Round

Country of Origin:

Mexico

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy