Apply to be a TradeMaster!
Main product image of Highline Elongated Toilet Bowl (Biscuit), K-4199-96
Magnifying glass
Hover image to zoom

Highline Elongated Toilet Bowl (Biscuit), K-4199-96

Brand:
Kohler
SKU:
K-4199-96
Rating:
(0)
Q&A:
(0)
Highline Elongated Toilet Bowl (Biscuit), K-4199-96
Magnifying glass
Hover image to zoom
$515.01 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 61.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Color
Biscuit
Product Highlight: Width (Inches)
15-1/2" Width
Product Highlight: Shape
Elongated

Description

–
Highline Elongated toilet bowl
  • For decades, KOHLER has set the standard in bathroom innovation and comfort w/ the Highline elongated toilet bowl. This transitional design features a chair-height bowl for enhanced ease of use, making sitting down and standing up more comfortable for most adults. The elongated shape offers added room and support, while the bowl pairs seamlessly w/ various Highline tanks to complete your two-piece toilet. Experience reliable performance and timeless style that complements any decor.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Combines w/ a K-4467/-RA, K-4468/-RA, or K-4841/-RA tank to create a complete 3999/-RA, K-3979/-RA, or K-3949/-RA toilet

Specs

–
Series:

Highline

Product Type:

Toilet Bowl

Application:

Residential

Installation Type:

Floor Mount

Material:

Vitreous China

Color:

Biscuit

Width (Inches):

15-1/2"

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy