Apply to be a TradeMaster!
Main product image of Wellworth Pressure Lite Elongated Toilet Bowl (White), K-4303-0
Magnifying glass
Hover image to zoom

Wellworth Pressure Lite Elongated Toilet Bowl (White), K-4303-0

Brand:
Kohler
SKU:
K-4303-0
Rating:
(0)
Q&A:
(0)
Wellworth Pressure Lite Elongated Toilet Bowl (White), K-4303-0
Magnifying glass
Hover image to zoom
$416.10 each
In Stock
In Stock
Get 14 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount

Description

–
An American classic, the Wellworth toilet bowl displays graceful curves that fit a wide variety of bathroom motifs. Its elongated shape provides comfortable use. Pair this bowl with a coordinated Wellworth tank for a complete toilet.

Features:
  • Elongated bowl offers added room and comfort
  • Combines with the K-4645 tank to create a complete K-3505 Wellworth toilet
  • Coordinates with other products in the Wellworth collection

Specs

–
ADA:

No

Material:

Vitreous China

Color:

White

Product Type:

Toilet Bowl

Application:

Bathroom

Warranty:

1 Year Limited

Shape:

Elongated

Mount:

Floor

Series:

Wellworth

Installation Type:

Floor Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy