Apply to be a TradeMaster!
Main product image of Highline Pressure-Lite Elongated Toilet Bowl (White), K-4304-0
Magnifying glass
Hover image to zoom

Highline Pressure-Lite Elongated Toilet Bowl (White), K-4304-0

Brand:
Kohler
SKU:
K-4304-0
Rating:
(0)
Q&A:
(0)
Highline Pressure-Lite Elongated Toilet Bowl (White), K-4304-0
Magnifying glass
Hover image to zoom
$381.93 each
In Stock
In Stock
Get 7 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Pressure Lite toilets raise the bar for exceptional bulk flushing performance. When paired with a Highline toilet tank, the durable construction of this Highline Pressure Lite toilet bowl ensures years of reliability.

Features:
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Combine with K-4645 Highline toilet tank to create K-3493 Highline Pressure Lite toilet
  • Please see K-3493 Highline Pressure Lite toilet for full details
  • Constructed of vitreous china.
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults

Specs

–
Color:

White

Installation Type:

Floor Mount

Mount:

Floor

Material:

Vitreous China

ADA:

No

Product Type:

Toilet Bowl

Shape:

Elongated

Application:

Bathroom

Warranty:

1 Year Limited

Series:

Highline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy