Apply to be a TradeMaster!
Main product image of Kelston Tall Elongated Toilet Bowl (Biscuit), K-43200-96
Magnifying glass
Hover image to zoom

Kelston Tall Elongated Toilet Bowl (Biscuit), K-43200-96

Brand:
Kohler
SKU:
K-43200-96
Rating:
(0)
Q&A:
(0)
Kelston Tall Elongated Toilet Bowl (Biscuit), K-43200-96
Magnifying glass
Hover image to zoom
$675.34 each
In Stock
In Stock
Get 14 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 65.15 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Biscuit

Description

–
This KOHLER Kelston tall elongated toilet bowl offers an additional 2-1/2" in height over Comfort Height bowls to provide ultimate accessibility and ease of use. The Kelston tall features Revolution 360 flushing technology to keep your elongated toilet bowl clean longer than a conventional flush and pairs with K-32808, K-32808-RA, and K-32818 tanks to make a complete toilet. Elevate your experience with KOHLER.
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • Combines with the K-32808, K-32808-RA, or K-32818 tank to create a complete K-43201, K-43201-RA, or K-30688 toilet
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Coordinates with other products in the Kelston collection

Specs

–
Shape:

Elongated

Color:

Biscuit

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy