Apply to be a TradeMaster!
Main product image of Persuade Elongated Toilet Bowl w/ Skirted Trapway (White), K-4326-0
Magnifying glass
Hover image to zoom

Persuade Elongated Toilet Bowl w/ Skirted Trapway (White), K-4326-0

Brand:
Kohler
SKU:
K-4326-0
Rating:
(0)
Q&A:
(0)
Persuade Elongated Toilet Bowl w/ Skirted Trapway (White), K-4326-0
Magnifying glass
Hover image to zoom
$823.99 each
In Stock
In Stock
Get 43 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
14-5/16" Width
Product Highlight: Material
Vitreous China

Description

–
Persuade Elongated toilet bowl w/ skirted trapway
  • The Persuade collection captures the essence of modernity in subtle curves and clean lines. w/ its sleek symmetry, this Persuade toilet bowl adds style to the bathroom, while the elongated, chair-height seat provides exceptional comfort. When combined w/ the coordinating dual-flush toilet tank, the Persuade offers significant annual water savings over a standard 1.6-gallon single-flush toilet. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Skirted trapway simplifies cleaning
  • Combines w/ the K-3569 or K-19042 tank to create a complete K-6355 or K-75790 Persuade toilet
  • Standard 12" (305 mm) rough-in only. Cannot be combined w/ K-5383, or K-5381 for use in 10" or 14" installations
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • 2" (51 mm) glazed trapway

Specs

–
Application:

Residential

Color:

White

Installation Type:

Floor Mount

Shape:

Elongated

Width (Inches):

14-5/16"

Product Type:

Toilet Bowl

Series:

Persuade

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy