Apply to be a TradeMaster!
Main product image of Barrington Pressure-Lite Elongated Toilet Bowl (White), K-4327-0
Magnifying glass
Hover image to zoom

Barrington Pressure-Lite Elongated Toilet Bowl (White), K-4327-0

Brand:
Kohler
SKU:
K-4327-0
Rating:
(0)
Q&A:
(0)
Barrington Pressure-Lite Elongated Toilet Bowl (White), K-4327-0
Magnifying glass
Hover image to zoom
$977.88 each
In Stock
In Stock
Get 14 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount

Description

–
Get robust flushing power every time with KOHLER Pressure Assist technology. The Barrington Pressure Lite elongated toilet bowl drains horizontally - no sleeving, channeling or drains running through floors. Combine with tank and seat to complete your Pressure Lite toilet.

Features:
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Combines with K-4645 series tanks to create K-3554 series Barrington Pressure Lite toilets
  • Please see K-3554 series toilets for full details

Specs

–
Warranty:

1 Year Limited

Product Type:

Toilet Bowl

Shape:

Elongated

ADA:

No

Material:

Vitreous China

Color:

White

Mount:

Floor

Application:

Bathroom

Installation Type:

Floor Mount

Series:

Barrington

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy