Apply to be a TradeMaster!
Main product image of Anglesey 1.28/1.6 gpf Floor-Mount Top Spud Antimicrobial Flushometer Bowl with Exposed Trapway (White), K-4352-SS-0
Magnifying glass
Hover image to zoom

Anglesey 1.28/1.6 gpf Floor-Mount Top Spud Antimicrobial Flushometer Bowl with Exposed Trapway (White), K-4352-SS-0

Brand:
Kohler
SKU:
K-4352-SS-0
Rating:
(0)
Q&A:
(0)
Anglesey 1.28/1.6 gpf Floor-Mount Top Spud Antimicrobial Flushometer Bowl with Exposed Trapway (White), K-4352-SS-0
Magnifying glass
Hover image to zoom
$962.26 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The Anglesey elongated HET flushometer bowl operates at either 1.28 or 1.6 gpf, depending on the valve selected. Anglesey is precision-engineered to meet the challenging demands of today's commercial bathrooms.

Features:
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1-1/2" (38 mm) top spud
  • 4" (102 mm) rough-in
  • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • Floor-mount rear outlet flushometer bowl
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Material:

Vitreous China

Color:

White

Series:

Anglesey

ADA:

Yes

Application:

Bathroom

Spud Placement:

Top

Mount:

Floor

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Shape:

Elongated

Gallons Per Flush:

1.6/1.28

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy