Apply to be a TradeMaster!
Main product image of Elongated Toilet Bowl (Ice Grey), K-4356-95
Magnifying glass
Hover image to zoom

Elongated Toilet Bowl (Ice Grey), K-4356-95

Brand:
Kohler
SKU:
K-4356-95
Rating:
(0)
Q&A:
(0)
Elongated Toilet Bowl (Ice Grey), K-4356-95
Magnifying glass
Hover image to zoom
$797.79 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 60 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ice Grey
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount

Description

–
Archer Elongated toilet bowl

The Archer Comfort Height toilet combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, this combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles. Available in an array of KOHLER colors to complement any bathroom decor.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Combines with the K-4431 tank to create a complete K-3551 Archer toilet
  • Coordinates with other products in the Archer collection
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
ADA:

No

Product Type:

Toilet Bowl

Country of Origin:

Mexico

Color:

Ice Grey

Shape:

Elongated

Application:

Residential

Installation Type:

Floor Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy