Apply to be a TradeMaster!
Main product image of Cimarron Toilet Tank, 1.28 Gpf (Ice Grey), K-4369-95
Magnifying glass
Hover image to zoom

Cimarron Toilet Tank, 1.28 Gpf (Ice Grey), K-4369-95

Brand:
Kohler
SKU:
K-4369-95
Rating:
(0)
Q&A:
(0)
Cimarron Toilet Tank, 1.28 Gpf (Ice Grey), K-4369-95
Magnifying glass
Hover image to zoom
$483.62 each
In Stock
In Stock
Get 14 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 35.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ice Grey

Description

–
This high-efficiency toilet tank combines water conservation with the versatile style of the KOHLER Cimarron collection. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. This 1.28 gpf toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair this tank with the K-5309 bowl for a complete Cimarron skirted toilet.
  • Left-hand Polished Chrome trip lever
  • Combines with the K-5309 bowl to create a complete K-5310 Cimarron toilet
  • Coordinates with other products in the Cimarron collection
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • 1.28 gpf (4.8 lpf)
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Color:

Ice Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy