Apply to be a TradeMaster!
Main product image of Memoirs Elongated Toilet Bowl (Black), K-4380-7
Magnifying glass
Hover image to zoom

Memoirs Elongated Toilet Bowl (Black), K-4380-7

Brand:
Kohler
SKU:
K-4380-7
Rating:
(0)
Q&A:
(0)
Memoirs Elongated Toilet Bowl (Black), K-4380-7
Magnifying glass
Hover image to zoom
$646.77 each
In Stock
In Stock
Get 12 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 61.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
15-1/8" Width
Product Highlight: Color
Black

Description

–
Memoirs Elongated toilet bowl
  • With a design inspired by elegant architecture, this toilet bowl from the Memoirs collection adds versatile style to your bath or powder room. It can be combined w/ a wide range of Memoirs tanks for a customized toilet. The bowl features an elongated shape for extra comfort and is positioned at a convenient height for ease of use.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Combines w/ the K-4433 or K-4434 tank to create a complete K-3816 or K-3817 toilet
  • Coordinates w/ other products in the Memoirs collection
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Installation Type:

Floor Mount

Shape:

Elongated

Product Type:

Toilet Bowl

Material:

Vitreous China

Width (Inches):

15-1/8"

Color:

Black

Series:

Memoirs

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy