Apply to be a TradeMaster!
Main product image of Anglesey 1.6 gpf Floor-Mount Top Spud Flushometer Bowl with Integral Seat (White), K-4388-0
Magnifying glass
Hover image to zoom

Anglesey 1.6 gpf Floor-Mount Top Spud Flushometer Bowl with Integral Seat (White), K-4388-0

Brand:
Kohler
SKU:
K-4388-0
Rating:
(0)
Q&A:
(0)
Anglesey 1.6 gpf Floor-Mount Top Spud Flushometer Bowl with Integral Seat (White), K-4388-0
Magnifying glass
Hover image to zoom
$1,036.63 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Georgia, Massachusetts, Maine, New Jersey, New York, Oregon, Rhode Island, Texas, and Washington.

The Anglesey elongated flushometer bowl is precision-engineered to meet the challenging demands of today's commercial bathrooms. This bowl features a 1-1/2" top spud, integral seat, angle back, and wall outlet.

Features:
  • 1-1/2" (38 mm) top spud
  • Elongated bowl offers added room and comfort
  • 4-1/2" (114 mm) rough-in
  • Includes integral seat, angle back, and wall outlet

Specs

–
Material:

Vitreous China

Color:

White

Series:

Anglesey

Gallons Per Flush:

1.6

Mount:

Floor

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

ADA:

No

Shape:

Elongated

Warranty:

1 Year Limited

Application:

Bathroom

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy