Apply to be a TradeMaster!
Main product image of Anglesey Floor-Mount Rear Spud Antimicrobial Flushometer Bowl w/ Integral Seat (White), K-4398-SS-0
Magnifying glass
Hover image to zoom

Anglesey Floor-Mount Rear Spud Antimicrobial Flushometer Bowl w/ Integral Seat (White), K-4398-SS-0

Brand:
Kohler
SKU:
K-4398-SS-0
Rating:
(0)
Q&A:
(0)
Anglesey Floor-Mount Rear Spud Antimicrobial Flushometer Bowl w/ Integral Seat (White), K-4398-SS-0
Magnifying glass
Hover image to zoom
$1,129.87 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White

Description

–
The KOHLER Anglesey elongated flushometer bowl is precision-engineered to meet the challenging demands of today's commercial bathrooms. This elongated toilet bowl features a 1-1/2" rear spud, integral seat, angle back, and wall outlet.
  • Elongated bowl offers added room and comfort
  • Angle back and wall outlet
  • Integral seat
  • 4-1/2" (114 mm) rough-in
  • 1-1/2" (38 mm) rear spud
  • 2-3/8" (60 mm) passageway
  • 11" (279 mm) x 9-1/2" (241 mm) water area
  • 1.6 gpf (6.0 lpf)
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use

Specs

–
Mount:

Floor

Installation Type:

Floor Mount

Color:

White

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy