Apply to be a TradeMaster!
Main product image of Highline Elongated Toilet Bowl for 3999/-RA, K-3979/-RA, or K-3949/-RA Toilets (White), K-44199-0
Magnifying glass
Hover image to zoom

Highline Elongated Toilet Bowl for 3999/-RA, K-3979/-RA, or K-3949/-RA Toilets (White), K-44199-0

Brand:
Kohler
SKU:
K-44199-0
Rating:
(0)
Q&A:
(0)
Highline Elongated Toilet Bowl for 3999/-RA, K-3979/-RA, or K-3949/-RA Toilets (White), K-44199-0
Magnifying glass
Hover image to zoom
$454.41 each
In Stock
In Stock
Get 14 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 61 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White

Description

–
The KOHLER Highline elongated chair-height toilet bowl offers space and comfort. This toilet bowl combines trusted performance with top-of-the-line features to enhance luxury and efficiency. At the heart of this toilet's clean and simple aesthetic is Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. Pair with the recommended toilet tank for a complete Highline toilet.

Features:
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2" (51 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Weighs less than previous Highline models
  • Combines with a K-44470, K-44468, or K-44467 tank
  • Replaces Highline K-4199 bowl

Specs

–
ADA:

No

Shape:

Elongated

Application:

Bathroom

Series:

Highline

Mount:

Floor

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy