Apply to be a TradeMaster!
Main product image of Toilet Tank, 1.28 Gpf (Ice Grey), K-4431-95
Magnifying glass
Hover image to zoom

Toilet Tank, 1.28 Gpf (Ice Grey), K-4431-95

Brand:
Kohler
SKU:
K-4431-95
Rating:
(0)
Q&A:
(0)
Toilet Tank, 1.28 Gpf (Ice Grey), K-4431-95
Magnifying glass
Hover image to zoom
$560.30 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 33.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ice Grey

Description

–
Archer Toilet tank, 1.28 gpf

This Archer toilet tank combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, the combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles.
  • Left-hand Polished Chrome trip lever
  • Combines with the K-4356 bowl to create a complete K-3551 Archer toilet
  • Coordinates with other products in the Archer collection
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • 1.28 gpf (4.8 lpf)

Specs

–
ADA:

No

Product Type:

Toilet Tank

Application:

Residential

Color:

Ice Grey

Country of Origin:

United States

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy