Apply to be a TradeMaster!
Main product image of Memoirs Stately Toilet Tank, 1.28 Gpf (Aspen Green), K-4434-42
Magnifying glass
Hover image to zoom

Memoirs Stately Toilet Tank, 1.28 Gpf (Aspen Green), K-4434-42

Brand:
Kohler
SKU:
K-4434-42
Rating:
(0)
Q&A:
(0)
Memoirs Stately Toilet Tank, 1.28 Gpf (Aspen Green), K-4434-42
Magnifying glass
Hover image to zoom
$639.03 each
In Stock
In Stock
Get 33 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 50.64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Aspen Green

Description

–
Featuring the elegant architectural look of the KOHLER Memoirs collection with Stately design, this toilet tank delivers water-conserving flush performance combined with clean lines and traditional style. The 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this 1.28 gpf toilet tank with the K-4387 bowl and fixtures and faucets from the Memoirs collection for a matched ensemble.
  • Left-hand Polished Chrome trip lever
  • Combines with the K-4387 bowl to create a complete K-3933 Memoirs toilet
  • Coordinates with other products in the Memoirs collection
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • 1.28 gpf (4.8 lpf)

Specs

–
Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Color:

Aspen Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy