Apply to be a TradeMaster!
Main product image of Toilet Tank, 1.28 Gpf (White), K-4434-U-0
Magnifying glass
Hover image to zoom

Toilet Tank, 1.28 Gpf (White), K-4434-U-0

Brand:
Kohler
SKU:
K-4434-U-0
Rating:
(0)
Q&A:
(0)
Toilet Tank, 1.28 Gpf (White), K-4434-U-0
Magnifying glass
Hover image to zoom
$599.52 each
In Stock
In Stock
Get 13 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 47.84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Memoirs Stately Toilet tank, 1.28 gpf

The sophistication of traditional design serves as the inspiration for the Memoirs collection. With its rich detailing, this suite of products echoes the stylized lines of historically renowned furniture and architectural design. Two styles offer different dignified interpretations - the clean, crisp lines of the Stately design, and the added rounded detail of the Classic style, which resembles crown molding. With fixtures and faucets available, the extensive Memoirs collection can accommodate both large and small bath and powder rooms.
  • Left-hand Polished Chrome trip lever
  • Insuliner tank liner minimizes condensation on the tank
  • Combines with the K-4387 or K-4380 bowl to create a complete K-3933-U or K-3817-U Memoirs toilet
  • Coordinates with other products in the Memoirs collection with Stately design
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • 1.28 gpf (4.8 lpf)

Specs

–
Product Type:

Toilet Tank

ADA:

No

Color:

White

Country of Origin:

United States

Application:

Residential

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy