Apply to be a TradeMaster!
Main product image of Highline 1.28 gpf Right-Hand Toilet Tank (White), K-44467-RA-0
Magnifying glass
Hover image to zoom

Highline 1.28 gpf Right-Hand Toilet Tank (White), K-44467-RA-0

Brand:
Kohler
SKU:
K-44467-RA-0
Rating:
(0)
Q&A:
(0)
Highline 1.28 gpf Right-Hand Toilet Tank (White), K-44467-RA-0
Magnifying glass
Hover image to zoom
$397.71 each
In Stock
In Stock
Get 2 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 37 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Color
White

Description

–
The KOHLER Highline toilet tank with right-hand trip lever features innovative Revolution 360 technology, an advanced flushing system that uses a powerful swirling motion to thoroughly rinse the bowl. This water-efficient toilet tank also utilizes innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.

Features:
  • 1.28 gpf (4.8 lpf)
  • Right-hand Polished Chrome trip lever
  • Combines with a K-44198, K-44197, K-44373, or K-44199 bowl
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
ADA:

No

Handle Style:

Lever

Series:

Highline

Application:

Bathroom

Color:

White

Product Type:

Toilet Tank

Features:

Right Hand Lever

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy