Apply to be a TradeMaster!
Main product image of Highline Toilet Tank, Dual-flush (White), K-4458-0
Magnifying glass
Hover image to zoom

Highline Toilet Tank, Dual-flush (White), K-4458-0

Brand:
Kohler
SKU:
K-4458-0
Rating:
(0)
Q&A:
(0)
Highline Toilet Tank, Dual-flush (White), K-4458-0
Magnifying glass
Hover image to zoom
$455.05 each
In Stock
In Stock
Get 16 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 35.01 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
18" Width
Product Highlight: Color
White
Product Highlight: Material
Vitreous China

Description

–
Highline Toilet tank, dual-flush
  • This Wellworth dual-flush toilet tank combines water savings w/ powerful flush performance. An innovative two-tone flush lever offers the choice of 1.1 or 1.6 gallons per flush|| the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.1-gallon flush reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year.
  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gallons per flush (gpf)
  • Combines w/ the K-4197 or K-4198 bowl to create a complete K-3987 or K-3988 Wellworth toilet
  • Combines w/ the K-4199 bowl to create a complete K-3989 Highline toilet
  • Coordinates w/ other products in the Wellworth collection

Specs

–
Application:

Residential

Width (Inches):

18"

Color:

White

Series:

Highline

Product Type:

Toilet Tank

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy