Apply to be a TradeMaster!
Main product image of Wellworth Toilet Tank, 1.28 GPF (Black), K-4467-7
Magnifying glass
Hover image to zoom

Wellworth Toilet Tank, 1.28 GPF (Black), K-4467-7

Brand:
Kohler
SKU:
K-4467-7
Rating:
(0)
Q&A:
(0)
Wellworth Toilet Tank, 1.28 GPF (Black), K-4467-7
Magnifying glass
Hover image to zoom
$456.58 each
In Stock
In Stock
Get 60 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 37.01 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
18" Width
Product Highlight: Color
Black
Product Highlight: Material
Vitreous China

Description

–
Wellworth Toilet tank, 1.28 gpf
  • An American classic, the KOHLER Wellworth toilet tank brings reliable performance and timeless style to your bathroom. Designed w/ high-efficiency flushing, this tank uses just 1.28 gallons per flush, helping you save up to 16,500 gallons of water each year compared to a 3.5-gallon toilet. The transitional design complements a range of decors, while the left-hand trip lever offers everyday convenience. Pair w/ a compatible Wellworth bowl for a personalized setup that blends efficiency and tradition.
  • Left-hand Polished Chrome trip lever
  • Combines w/ the K-4199 bowl to create a complete K-3999 Highline toilet
  • Combines w/ the K-5393 bowl to create a complete K-5481 Highline toilet
  • Coordinates w/ other products in the Wellworth collection
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • 1.28 gpf (4.8 lpf)
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Series:

Wellworth

Width (Inches):

18"

Color:

Black

Material:

Vitreous China

Product Type:

Toilet Tank

Application:

Residential

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy