Apply to be a TradeMaster!
Main product image of Toilet Tank, 1.6 Gpf (White), K-4468-0
Magnifying glass
Hover image to zoom

Toilet Tank, 1.6 Gpf (White), K-4468-0

Brand:
Kohler
SKU:
K-4468-0
Rating:
(0)
Q&A:
(0)
Toilet Tank, 1.6 Gpf (White), K-4468-0
Magnifying glass
Hover image to zoom
$404.73 each
In Stock
In Stock
Get 105 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 34.21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Wellworth Toilet tank, 1.6 gpf

An American classic, this Wellworth toilet tank combines high-performance flushing power with graceful, gently curved lines. The streamlined silhouette can be paired with a coordinated bowl for a customized toilet.
  • Left-hand Polished Chrome trip lever
  • Combines with the K-4199 bowl to create a complete K-3979 Highline toilet, combines with the K-4198 bowl to create a complete K-3978 Wellworth toilet, and combines with the K-4197 bowl to create a complete K-3977 Wellworth toilet
  • Coordinates with other products in the Wellworth collection
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • 1.6 gpf (6.0 lpf)
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Gallons Per Flush:

1.6

Country of Origin:

Mexico

ADA:

No

Application:

Residential

Color:

White

Product Type:

Toilet Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy