Apply to be a TradeMaster!
Main product image of Wellworth Toilet Tank, 1.6 GPF (White), K-4468-RA-0
Magnifying glass
Hover image to zoom

Wellworth Toilet Tank, 1.6 GPF (White), K-4468-RA-0

Brand:
Kohler
SKU:
K-4468-RA-0
Rating:
(0)
Q&A:
(0)
Wellworth Toilet Tank, 1.6 GPF (White), K-4468-RA-0
Magnifying glass
Hover image to zoom
$420.46 each
In Stock
In Stock
Get 18 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 34.21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
18-3/16" Width
Product Highlight: Material
Vitreous China

Description

–
Wellworth Toilet tank, 1.6 gpf
  • An American classic, this Wellworth toilet tank combines high-performance flushing power w/ graceful, gently curved lines. The streamlined silhouette pairs w/ a coordinated bowl for a customized ensemble.
  • Right-hand Polished Chrome trip lever
  • Combines w/ the K-4199 bowl to create a complete K-3979-RA Highline toilet
  • Coordinates w/ other products in the Wellworth collection
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • 1.6 gpf (6.0 lpf)
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Product Type:

Toilet Tank

Color:

White

Gallons Per Flush:

1.6

Application:

Residential

Series:

Wellworth

Width (Inches):

18-3/16"

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy