Apply to be a TradeMaster!
Main product image of Toilet Tank, 1.0 Gpf (Black/Black), K-4484-RA-7
Magnifying glass
Hover image to zoom

Toilet Tank, 1.0 Gpf (Black/Black), K-4484-RA-7

Brand:
Kohler
SKU:
K-4484-RA-7
Rating:
(0)
Q&A:
(0)
Toilet Tank, 1.0 Gpf (Black/Black), K-4484-RA-7
Magnifying glass
Hover image to zoom
$871.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 45.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Highline Classic Toilet tank, 1.0 gpf

Newly designed Pressure Lite(TM) toilets raise the bar for exceptional bulk flushing performance. This Highline(TM)/Wellworth(R) Pressure Lite toilet tank with right-hand trip lever, with its 1.0-gallon flush, provides a water savings of 5,000 gallons per year and offers complementary style for any bath or powder room.
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Combine with K-4303 or K-4303-L to create K-3531 Wellworth Pressure Lite 1.0 gpf toilet or combine with K-4304 or K-4304-L to create Highline Pressure Lite 1.0 gpf toilet
  • Please see K-3531 Wellworth Pressure Lite 1.0 gpf toilet or K-3519 Highline Pressure Lite 1.1 gpf toilet for more details
  • Constructed of vitreous china.

Specs

–
Product Type:

Toilet Tank

ADA:

No

Color:

Black

Gallons Per Flush:

1.0

Country of Origin:

United States

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy