Apply to be a TradeMaster!
Main product image of Memoirs Stately Toilet Tank, 1.6 GPF (White), K-4642-0
Magnifying glass
Hover image to zoom

Memoirs Stately Toilet Tank, 1.6 GPF (White), K-4642-0

Brand:
Kohler
SKU:
K-4642-0
Rating:
(0)
Q&A:
(0)
Memoirs Stately Toilet Tank, 1.6 GPF (White), K-4642-0
Magnifying glass
Hover image to zoom
$581.96 each
In Stock
In Stock
Get 107 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 47.84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Width (Inches)
18-7/8" Width

Description

–
Memoirs Stately Toilet tank, 1.6 gpf
  • The sophistication of traditional design serves as the inspiration for the Memoirs collection. w/ its rich detailing, this suite of products echoes the stylized lines of historically renowned furniture and architectural design. Two styles offer different dignified interpretations - the clean, crisp lines of the Stately design, and the added rounded detail of the Classic style, which resembles crown molding. w/ fixtures and faucets available, the extensive Memoirs collection can accommodate both large and small bath and powder rooms.
  • Left-hand Polished Chrome trip lever
  • Combines w/ the K-4380 bowl to create a complete K-3819 Memoirs toilet
  • Coordinates w/ other products in the Memoirs collection w/ Stately design
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • 1.6 gpf (6.0 lpf)

Specs

–
Series:

Memoirs Stately

Gallons Per Flush:

1.6

Material:

Vitreous China

Color:

White

Width (Inches):

18-7/8"

Product Type:

Toilet Tank

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy