Apply to be a TradeMaster!
Main product image of Highline Classic 1.6 gpf Toilet Tank (White), K-4645-0
Magnifying glass
Hover image to zoom

Highline Classic 1.6 gpf Toilet Tank (White), K-4645-0

Brand:
Kohler
SKU:
K-4645-0
Rating:
(0)
Q&A:
(0)
Highline Classic 1.6 gpf Toilet Tank (White), K-4645-0
Magnifying glass
Hover image to zoom
$514.67 each
In Stock
In Stock
Get 16 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 48.01 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
Lever

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Georgia, Massachusetts, Maine, New Jersey, New York, Rhode Island and Texas.

Pressure Lite toilets raise the bar for exceptional bulk flushing performance. When paired with a Highline toilet bowl, the durable construction of this Highline Pressure Lite toilet tank with left-hand trip lever ensures years of reliability.

Features:
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Combine with K-4304 or K-4304-L to create K-3493 Highline Pressure Lite toilet
  • Please see K-3493 Highline Pressure Lite toilet for full details
  • Constructed of vitreous china.

Specs

–
Features:

Left Hand Lever

ADA:

No

Application:

Bathroom

Color:

White

Material:

Vitreous China

Gallons Per Flush:

1.6

Product Type:

Toilet Tank

Series:

Highline

Warranty:

1 Year Limited

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy