Apply to be a TradeMaster!
Main product image of Stronghold Elongated Toilet Seat with Integrated Handle and Check Hinge (White), K-4731-C-0
Magnifying glass
Hover image to zoom

Stronghold Elongated Toilet Seat with Integrated Handle and Check Hinge (White), K-4731-C-0

Brand:
Kohler
SKU:
K-4731-C-0
Rating:
(0)
Q&A:
(0)
Stronghold Elongated Toilet Seat with Integrated Handle and Check Hinge (White), K-4731-C-0
Magnifying glass
Hover image to zoom
$39.86 each
In Stock
In Stock
Get 136 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
White

Description

–
Featuring sturdy, chip-resistant polypropylene construction and a finish that won't stain or peel, the Stronghold toilet seat is ideal for commercial or institutional applications.

Features:
  • Ergonomic contour adds additional comfort
  • Integrated lift tab on seat edge offers a more hygienic solution for raising and lowering
  • Check hinge prevents seat from leaning back against tank or flushometer
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Material:

Plastic

ADA:

No

Application:

Bathroom

Series:

Stronghold

Product Type:

Toilet Seat

Shape:

Elongated

Warranty:

1 Year Limited

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy