Apply to be a TradeMaster!
Main product image of Brevia Quick-Release Elongated Toilet Seat (White), K-4774-0
Magnifying glass
Hover image to zoom

Brevia Quick-Release Elongated Toilet Seat (White), K-4774-0

Brand:
Kohler
SKU:
K-4774-0
Rating:
(0)
Q&A:
(0)
Brevia Quick-Release Elongated Toilet Seat (White), K-4774-0
Magnifying glass
Hover image to zoom
$23.70 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated

Description

–
Engineered to ensure a proper fit on one- and two-piece toilets, this Brevia seat complements a wide variety of elongated toilet designs. Sturdy plastic construction resists staining, chipping, and fading, while the ergonomically contoured seat enhances comfort. This seat features innovative technology that simplifies both cleaning and installation.

Features:
  • Elongated closed-front seat
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Color-matched plastic hinges
  • Contoured seat for user comfort
  • Quick-Attach hardware for fast and secure installation
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Finish:

White

Application:

Bathroom

Series:

Brevia

Product Type:

Toilet Seat

Warranty:

1 Year Limited

Material:

Plastic

Shape:

Elongated

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Shape
CURRENT ITEM
Product Image of Brevia Quick-Release Elongated Toilet Seat (White), K-4774-0
Brevia Quick-Release Elongated Toilet Seat (White), K-4774-0
SKU: K-4774-0
White
Plastic
Elongated
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy