Apply to be a TradeMaster!
Main product image of Elongated Toilet Bowl (White), K-4799-0
Magnifying glass
Hover image to zoom

Elongated Toilet Bowl (White), K-4799-0

Brand:
Kohler
SKU:
K-4799-0
Rating:
(0)
Q&A:
(0)
Elongated Toilet Bowl (White), K-4799-0
Magnifying glass
Hover image to zoom
$648.31 each
In Stock
In Stock
Get 16 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 55.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White

Description

–
Tresham Elongated toilet bowl

The elegant simplicity of Shaker-style furniture inspires the edgy, neo-traditional design of the Tresham collection. This stately Comfort Height(R) elongated bowl is accented by an elegant trim that recalls architectural molding. Complements the Tresham collection as well as a variety of styles from classic to modern.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Combines with the K-4899 tank to create a complete K-3950 Tresham toilet
  • Coordinates with other products in the Tresham collection
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Country of Origin:

Mexico

Shape:

Elongated

Product Type:

Toilet Bowl

ADA:

No

Installation Type:

Floor Mount

Application:

Residential

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy