Apply to be a TradeMaster!
Main product image of Wellworth 1.28 gpf Left-Hand Toilet Tank (White), K-4841-0
Magnifying glass
Hover image to zoom

Wellworth 1.28 gpf Left-Hand Toilet Tank (White), K-4841-0

Brand:
Kohler
SKU:
K-4841-0
Rating:
(0)
Q&A:
(0)
Wellworth 1.28 gpf Left-Hand Toilet Tank (White), K-4841-0
Magnifying glass
Hover image to zoom
$493.84 each
In Stock
In Stock
Get 31 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 38.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Handle Style
Lever

Description

–
An American classic, this Wellworth high-efficiency toilet tank features innovative technology for powerful, low-consumption flushing. At 1.28 gallons per flush, this economical tank provides up to 16,500 gallons of water savings per year compared to a 3.5-gallon toilet. This streamlined tank matches with a coordinated bowl for a complete toilet.

Features:
  • Three preinstalled tank bolts save installation time
  • 1.28 gpf high-efficiency toilets provide significant water savings of up to 16,500 gallons per year versus an old 3.5-gallon toilet without sacrificing performance
  • Qualifies as an HET(High-Efficiency Toilet). Consumer rebates are available in some municipalities
  • Left-hand Polished Chrome trip lever
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Series:

Wellworth

Features:

Left Hand Lever

Product Type:

Toilet Tank

Material:

Vitreous China

Color:

White

ADA:

No

Gallons Per Flush:

1.28

Application:

Bathroom

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy