Apply to be a TradeMaster!
Main product image of Tresham Toilet Tank, 1.28 GPF (White), K-4899-0
Magnifying glass
Hover image to zoom

Tresham Toilet Tank, 1.28 GPF (White), K-4899-0

Brand:
Kohler
SKU:
K-4899-0
Rating:
(0)
Q&A:
(0)
Tresham Toilet Tank, 1.28 GPF (White), K-4899-0
Magnifying glass
Hover image to zoom
$511.33 each
In Stock
In Stock
Get 32 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 40.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
16-5/8" Width

Description

–
Tresham Toilet tank, 1.28 gpf
  • The elegant simplicity of Shaker-style furniture inspires the edgy, neo-traditional design of the Tresham collection. This stately 1.28 gpf toilet tank is accented by an elegant trim that recalls architectural molding. Complements the Tresham collection as well as a variety of styles from classic to modern.
  • Left-hand Polished Chrome trip lever
  • Combines w/ the K-4799 bowl to create a complete K-3950 Tresham toilet
  • Coordinates w/ other products in the Tresham collection
  • 1.28 gpf (4.8 lpf)
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Color:

White

Product Type:

Toilet Tank

Series:

Tresham

Application:

Residential

Material:

Vitreous China

Width (Inches):

16-5/8"

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy