Apply to be a TradeMaster!
Main product image of Toilet Tank, 1.28 Gpf (White), K-4899-RA-0
Magnifying glass
Hover image to zoom

Toilet Tank, 1.28 Gpf (White), K-4899-RA-0

Brand:
Kohler
SKU:
K-4899-RA-0
Rating:
(0)
Q&A:
(0)
Toilet Tank, 1.28 Gpf (White), K-4899-RA-0
Magnifying glass
Hover image to zoom
$530.98 each
In Stock
In Stock
Get 6 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 40.08 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Tresham Toilet tank, 1.28 gpf

The elegant simplicity of Shaker-style furniture inspires the edgy, neo-traditional design of the Tresham collection. This stately 1.28 gpf toilet tank is accented by an elegant trim that recalls architectural molding. Complements the Tresham collection as well as a variety of styles from classic to modern.
  • Right-hand Polished Chrome trip lever
  • Combines with the K-4799 bowl to create a complete K-3950-RA Tresham toilet
  • Coordinates with other products in the Tresham collection
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • 1.28 gpf (4.8 lpf)

Specs

–
Product Type:

Toilet Tank

Gallons Per Flush:

1.28

ADA:

No

Color:

White

Country of Origin:

Mexico

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy