Apply to be a TradeMaster!
Main product image of San Souci One-piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 GPF (White), K-5172-0
Magnifying glass
Hover image to zoom

San Souci One-piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 GPF (White), K-5172-0

Brand:
Kohler
SKU:
K-5172-0
Rating:
(0)
Q&A:
(0)
San Souci One-piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 GPF (White), K-5172-0
Magnifying glass
Hover image to zoom
$1,177.44 each
In Stock
In Stock
Get 13 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 99.55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Width (Inches)
16-7/16" Width
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Floor Mount

Description

–
San Souci One-piece compact elongated toilet w/ concealed trapway, 1.28 gpf
  • The San Souci one-piece toilet offers a sleek, contemporary design w/ a convenient chair-like height and elongated bowl for comfortable use. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, w/ out sacrificing performance.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Low-profile design
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Includes Reveal Quiet-Close seat
  • Left-hand Polished Chrome trip lever
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • Quiet-Close compact elongated lid and seat prevents slamming
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Color:

White

ADA:

Yes

Width (Inches):

16-7/16"

Shape:

Elongated

Application:

Residential

Material:

Vitreous China

Gallons Per Flush:

1.28

Installation Type:

Floor Mount

Series:

San Souci

Approvals:

CSA

Product Type:

One Piece Toilet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy