Apply to be a TradeMaster!
Main product image of San Souci One-Piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (Aspen Green), K-5172-42
Magnifying glass
Hover image to zoom

San Souci One-Piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (Aspen Green), K-5172-42

Brand:
Kohler
SKU:
K-5172-42
Rating:
(0)
Q&A:
(0)
San Souci One-Piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (Aspen Green), K-5172-42
Magnifying glass
Hover image to zoom
$1,712.22 each
In Stock
In Stock
Get 7 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 93.91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Aspen Green
Product Highlight: Shape
Elongated

Description

–
The KOHLER San Souci one-piece toilet offers a sleek, contemporary design with a convenient chair-like height and elongated bowl for comfortable use. This one-piece elongated toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Low-profile design
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Includes Reveal Quiet-Close seat
  • Left-hand Polished Chrome trip lever
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • Quiet-Close compact elongated lid and seat prevents slamming
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Product Type:

One Piece Toilet

Color:

Aspen Green

Shape:

Elongated

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy