Apply to be a TradeMaster!
Main product image of One-Piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (150Th Spring Green), K-5172-H15
Magnifying glass
Hover image to zoom

One-Piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (150Th Spring Green), K-5172-H15

Brand:
Kohler
SKU:
K-5172-H15
Rating:
(0)
Q&A:
(0)
One-Piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (150Th Spring Green), K-5172-H15
Magnifying glass
Hover image to zoom
$1,659.17 each
In Stock
In Stock
Get 9 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 105.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
150th Spring Green
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated

Description

–
San Souci One-piece compact elongated toilet with concealed trapway, 1.28 gpf

The San Souci one-piece toilet offers a sleek, contemporary design with a convenient chair-like height and elongated bowl for comfortable use. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Low-profile design
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Includes Reveal Quiet-Close seat
  • Left-hand Polished Chrome trip lever
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • Quiet-Close compact elongated lid and seat prevents slamming

Specs

–
Application:

Residential

Color:

150th Spring Green

Country of Origin:

Mexico

Installation Type:

Floor Mount

Shape:

Elongated

ADA:

Yes

Product Type:

One Piece Toilet

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy