Apply to be a TradeMaster!
Main product image of San Souci Hidden Cord One-piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 GPF Toilet (White), K-5172-HC-0
Magnifying glass
Hover image to zoom

San Souci Hidden Cord One-piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 GPF Toilet (White), K-5172-HC-0

Brand:
Kohler
SKU:
K-5172-HC-0
Rating:
(0)
Q&A:
(0)
San Souci Hidden Cord One-piece Compact Elongated Toilet w/ Concealed Trapway, 1.28 GPF Toilet (White), K-5172-HC-0
Magnifying glass
Hover image to zoom
$1,177.44 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 94.01 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
16-3/8" Width
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–
San Souci Hidden cord one-piece compact elongated toilet w/ concealed trapway, 1.28 gpf toilet
  • The San Souci one-piece toilet offers a sleek, contemporary design w/ a convenient chair-like height and elongated bowl for comfortable use. This toilet features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28 gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet w/ out sacrificing performance, and the sleek concealed trapway and hidden cord design simplify cleaning.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Hidden cord design conceals bidet seat cords
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Includes bidet water inlet hose
  • Hidden cord design conceals bidet seat cords (bidet seat sold separately)

Specs

–
Width (Inches):

16-3/8"

Shape:

Elongated

Approvals:

CSA

ADA:

Yes

Gallons Per Flush:

1.28

Installation Type:

Floor Mount

Material:

Vitreous China

Application:

Residential

Product Type:

One Piece Toilet

Color:

White

Series:

San Souci

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy