| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free OBC (Ontario Building Code) NSF/ANSI 61 ADA / ICC A117.1 |
|---|---|
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Valve Type: | Ceramic Disc |
| Finish: | Polished Chrome |
| Number of Holes: | 3 |
| Number of Handles: | 2 |
| Warranty: | 1 Year Limited |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Flow Rate (GPM): | 2 |
| Material: | Brass |
| Handle Style: | Wrist Blade |
| Faucet Configuration: | Mini-Widespread |
| Type: | Manual |
| Series: | Triton Bowe |
| Application: | Commercial |