Note: Toilet not included. This listing is for the bowl only.
Innovative features and performance have made Highline toilets an industry benchmark since 1966. Continuing the tradition is this Highline toilet bowl, provides seating at the height of a standard chair and elongated shape for maximum comfort. This bowl coordinates with several Wellworth tanks to create a complete two-piece toilet.
Features:
| Series: | Highline |
|---|---|
| Color: | White |
| Material: | Vitreous China |
| Product Type: | Toilet Bowl |
| Installation Type: | Floor Mount |
| ADA: | No |
| Application: | Bathroom |
| Shape: | Elongated |
| Mount: | Floor |