Apply to be a TradeMaster!
Main product image of Wellworth 1.0 gpf Right-Hand Toilet Tank (White), K-5308-RA-0
Magnifying glass
Hover image to zoom

Wellworth 1.0 gpf Right-Hand Toilet Tank (White), K-5308-RA-0

Brand:
Kohler
SKU:
K-5308-RA-0
Rating:
(0)
Q&A:
(0)
Wellworth 1.0 gpf Right-Hand Toilet Tank (White), K-5308-RA-0
Magnifying glass
Hover image to zoom
$425.99 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 37.01 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Color
White
Product Highlight: Material
Vitreous China

Description

–
An American classic, this Wellworth ultra high-efficient toilet tank reduces water consumption without compromising on flushing power. A 1.0-gallon flush reduces water use by more than 35 percent over 1.6-gallon toilets, offering a water savings of more than 4,500 gallons of water per toilet, per year. Pair this tank with a coordinated Highline bowl for a complete toilet.

Features:
  • Right-hand Polished Chrome trip lever
  • Combines with the K-5297 bowl to create a complete K-5298-RA toilet
  • Coordinates with other products in the Wellworth collection
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • MaP Premium residential toilets must flush with no more than 4.0 liters (1.1 gallons) and demonstrate a MaP rating of at least 600 grams (21 ounces) of solid waste removed in a single flush
  • 1.0 gpf (3.8 lpf)
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Handle Style:

Lever

Color:

White

Material:

Vitreous China

Gallons Per Flush:

1.0

Product Type:

Toilet Tank

ADA:

No

Application:

Bathroom

Features:

Right Hand Lever

Series:

Wellworth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy