Apply to be a TradeMaster!
Main product image of Cimarron Elongated Toilet Bowl w/ Skirted Trapway (White), K-5309-0
Magnifying glass
Hover image to zoom

Cimarron Elongated Toilet Bowl w/ Skirted Trapway (White), K-5309-0

Brand:
Kohler
SKU:
K-5309-0
Rating:
(0)
Q&A:
(0)
Cimarron Elongated Toilet Bowl w/ Skirted Trapway (White), K-5309-0
Magnifying glass
Hover image to zoom
$582.79 each
In Stock
In Stock
Get 51 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 73.21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
15-1/4" Width

Description

–
Cimarron Elongated toilet bowl w/ skirted trapway
  • The Cimarron skirted toilet bowl utilizes KOHLER's patented new ReadyLock(TM) installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes for a standard 12" rough in while offering the same secure installation as non-skirted toilets. Pair this bowl w/ the K-4369 tank for a complete Cimarron skirted toilet.
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • Combines w/ the K-4369/4369-RA tank to create a complete K-5310/5310-RA Cimarron toilet
  • Coordinates w/ other products in the Cimarron collection

Specs

–
Application:

Residential

Shape:

Elongated

Series:

Cimarron

ADA:

Yes

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Color:

White

Material:

Vitreous China

Width (Inches):

15-1/4"

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy