Apply to be a TradeMaster!
Main product image of Elongated Toilet Bowl w/ Skirted Trapway (Biscuit), K-5309-96
Magnifying glass
Hover image to zoom

Elongated Toilet Bowl w/ Skirted Trapway (Biscuit), K-5309-96

Brand:
Kohler
SKU:
K-5309-96
Rating:
(0)
Q&A:
(0)
Elongated Toilet Bowl w/ Skirted Trapway (Biscuit), K-5309-96
Magnifying glass
Hover image to zoom
$667.64 each
In Stock
In Stock
Get 26 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 73.21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
Biscuit
Product Highlight: Shape
Elongated

Description

–
Cimarron Elongated toilet bowl with skirted trapway

The Cimarron skirted toilet bowl utilizes KOHLER's patented new ReadyLock(TM) installation system for easier, more intuitive installation. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes for a standard 12" rough in while offering the same secure installation as non-skirted toilets. Pair this bowl with the K-4369 tank for a complete Cimarron skirted toilet.
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • Combines with the K-4369/4369-RA tank to create a complete K-5310/5310-RA Cimarron toilet
  • Coordinates with other products in the Cimarron collection

Specs

–
Country of Origin:

Mexico

Installation Type:

Floor Mount

ADA:

Yes

Application:

Residential

Product Type:

Toilet Bowl

Color:

Biscuit

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy