Apply to be a TradeMaster!
Main product image of Highline Round Toilet Bowl (White), K-5393-0
Magnifying glass
Hover image to zoom

Highline Round Toilet Bowl (White), K-5393-0

Brand:
Kohler
SKU:
K-5393-0
Rating:
(0)
Q&A:
(0)
Highline Round Toilet Bowl (White), K-5393-0
Magnifying glass
Hover image to zoom
$449.02 each
In Stock
In Stock
Get 18 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 54.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China

Description

–
Innovative features and performance have made Highline toilets an industry benchmark since 1966. Continuing the tradition is this Highline toilet bowl, with seating at the height of a standard chair for maximum comfort. This bowl coordinates with several Wellworth tanks to create a complete two-piece toilet.

Features:
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Combines with a K-4467/-RA or K-4436/-RA tank to create a complete K-5481/-RA or 5296/-RA toilet
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Product Type:

Toilet Bowl

Shape:

Round

Mount:

Floor

Series:

Highline

Color:

White

Installation Type:

Floor Mount

ADA:

No

Application:

Bathroom

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy